DIRECTIONAL LIGHT, 12V/50W MAX, SOLID BRASS, PAR36, ANTIQUE BRONZE, W/ 3FT. CABLE & N/M SPIKE
- Mfr # LD-001-BZ
- Zoro # G824884937
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-4 Degrees to 104 Degrees F
Lens Type
Flat Temp. Glass
IP Rating
IP67
Voltage
12V AC, 12V DC
Height
3.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-001-BZ
- Zoro #
- G824884937
- UPC #
- 845060034035
- Country of Origin
- Malaysia
Dimensions
- Height
- 3.14 in
- Length
- 4.9 in
- Width
- 4.33 in
Details
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- Flat Temp. Glass
- IP Rating
- IP67
- Voltage
- 12V AC, 12V DC
- Item
- Directional Light
- Housing Finish
- Bronze
- Material
- Solid Brass
- Beam Angle
- 36º
- Weight
- 3.53 lb
- Lighting Technology
- LED
Description
The Westgate LD-001-BZ is a directional light. Operates on 12VAC/DC input power. Constructed of solid brass in a bronze finish. Key specifications: beam angle 36 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED. Lens: Flat Temp. Glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.