MODEL BELL PATH LIGHT 31in 12V 30K BLACK, 10W, 3000K
- Mfr # LAL-12V-130-31-30K-BK
- Zoro # G324884673
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Operating Temp. Range
-4 Degrees to 104 Degrees F
Weight
2.47 lb
Beam Angle
120°
Voltage
12V AC, 12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAL-12V-130-31-30K-BK
- Zoro #
- G324884673
- UPC #
- 845060053999
- Country of Origin
- China
Dimensions
- Height
- 30.71 in
- Width
- 5.94 in
- Length
- 8.5 in
Details
- IP Rating
- IP67
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Weight
- 2.47 lb
- Beam Angle
- 120°
- Voltage
- 12V AC, 12V DC
- Housing Finish
- Black
- Material
- Die-Cast Aluminum
- Lighting Technology
- LED
- Lumens
- 720LM
- Fixture Wattage
- 10W
- Item
- Model Bell Path Light 31In 12V 30K Black
- Lens Type
- PC Lens
- Color Temperature
- 3000 K
Description
The Westgate LAL-12V-130-31-30K-BK is a model bell path light 31in 12v 30k black. It delivers 720LM of 3000K light at 10W. Operates on 12VAC/DC input power. Constructed of die-cast aluminum in a black finish. Key specifications: beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.