
DLSE6-30K6in PIR DIE-CAST DISK 15W 1000LM 120V CRI80 30/40/50K ES DIM, INCL. RECESS ACCESSORIES
Mfr # DLSE6-30K
Zoro # G902632603
product price: $9.95
/eaKey Features
CRI
>80
Material
Spun Steel, Powder-Coated
IP Rating
IP54
Voltage
120V
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLSE6-30K
Zoro #
G902632603
UPC #
845060057379
Country of Origin
Unknown
Details
CRI
>80
Material
Spun Steel, Powder-Coated
IP Rating
IP54
Voltage
120V
Color
White
Lumens
900LM
Watts
15W
Description
Construction: Spun aluminum LED: Unique enclosed DOB (Driver On Board) LED board enclosed in clear plastic casing for better wet location performance Gasket: close cell Neoprene foam gasket Lens: White translucent acrylic Isolated driver for improved thermal management CRI: 90 Working Voltage: 120V AC Dimmable LED: Seoul DOB (Driver On Board) Technology Power factor: 90% + Suitable for wet locations Maximum Ambient Temperature: 104°F Energy Star-rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.