
DLSE6-MCT8in DIE-CAST DISK 20W 1200LM 120V CRI80 30/40/50K ES DIM, INCL. RECESS ACCESSORIES
Mfr # DLSE6-MCT
Zoro # G502632171
product price: $13.95
/eaKey Features
CRI
>80
Material
Spun Steel, Powder-Coated
Watts
15W
Color
White
IP Rating
IP54
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLSE6-MCT
Zoro #
G502632171
UPC #
845060063257
Country of Origin
Unknown
Details
CRI
>80
Material
Spun Steel, Powder-Coated
Watts
15W
Color
White
IP Rating
IP54
Voltage
120-277V
Lumens
1000LM
Description
Construction: Spun aluminum LED: Unique enclosed DOB (Driver On Board) LED board enclosed in clear plastic casing for better damp location performance Gasket: close cell Neoprene foam gasket Lens: White translucent acrylic Isolated driver for improved thermal management CRI: 90 Working Voltage: 120V AC Dimmable LED: Seoul DOB (Driver On Board) Technology Power factor: 90% + Suitable for damp locations Maximum Ambient Temperature: 104°F Energy Star-rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.