DLSN6-30K-BN15W, 950~1000LM, 2700K (WARM WHITE), ETL & ENERGY STAR

  • Mfr # DLSN6-30K-BN

  • Zoro # G202638084


product price:  $18.15
/ea

Key Features

Material
Spun Steel Powder Coated
IP Rating
IP67
Color
Brushed Nickel
Watts
15W
Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLSN6-30K-BN
Zoro #
G202638084
UPC #
845060015485
Country of Origin
Unknown

Details

Material
Spun Steel Powder Coated
IP Rating
IP67
Color
Brushed Nickel
Watts
15W
Voltage
120VAC

Description

Construction: Spun aluminum
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.