Shop WESTGATE
See all product information
Create Account
ECONOMY WRAP 2FT 20W 30/40/50K DUAL TRIAC/0-10V DIMMING, 3000K/4000K/5000K, White
- Mfr # WAE-2FT-MCT-DD
- Zoro # G124885894
product price:Â
$
57.79
/ea
Key Features
Dimmable
0~10V Dimmable and TRIAC Dimmable
Height
2.36 in
Lens Type
Opal Polycarbonate
Standards
UL
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-2FT-MCT-DD
- Zoro #
- G124885894
- UPC #
- 845060081060
- Country of Origin
- China
- Dimmable
- 0~10V Dimmable and TRIAC Dimmable
- Lens Type
- Opal Polycarbonate
- Standards
- UL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Temp. Range
- -22 Degrees to 107 Degrees F
- Max. Fixture Wattage
- 20W
- CRI
- >82
- Base Material
- Die-Formed Cold Rolled Steel With Powder Coated
- Voltage
- 120V to 277V
- Lumens
- 1600LM
- Power Factor
- 0.95
- Weight
- 1.93 lb
- Housing Finish
- White
- Fixture Item
- Economy Wrap 2Ft 20W 30/40/50K Dual Triac/0-10V Dimming
- Lighting Technology
- High-lumen LEDs
- Rated Life
- 50,000hr
Dimensions
- Height
- 2.36 in
- Width
- 5.31 in
- Length
- 24.61 in
Description
The Westgate WAE-2FT-MCT-DD is a economy wrap 2ft 20w 30/40/50k dual triac/0-10v dimming. It delivers 1600LM of 3000K/4000K/5000K light at 20W. Operates on 120-277V input power. Constructed of die-formed cold rolled steel with powder coated in a white finish. Dimming: 0-10V Dimmable and TRIAC Dimmable. Key specifications: CRI >82, power factor 0.95, operating temperature -22 DegF-107 DegF, 50,000hr rated life. Light source: High-lumen LEDs. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.