Shop WESTGATE
Create Account
EM-E26-5W-WW Emergency LED Light Bulb 500 Lumens
- Mfr # EM-E26-5W-WW
- Zoro # G203718815
product price:Â
$
67.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM-E26-5W-WW
- Zoro #
- G203718815
- UPC #
- -
- Country of Origin
- China
Description
Features
- This LED lamp uses a lithium battery and patented technology to stay on for additional 90 minutes when power shuts down as a result of sudden blackouts or natural disasters. It can also be used as a constant lumination in decorative applications
- Can be taken out of the fixture and serve as a flashlight using the installed on and off switch
- Recognize power outage and normal switch off automatically
- 90 minutes steady illumination lighting time in power outage.
- Switch control to be off and on in power outage too
- 3-time flash alert when lighting time less than ten minutes
- Work as a normal LED Lamp again when power recovers
- Ideal for supermarkets, hotels, restaurants, homes and any place where illumination is needed in a sudden power outage
- The future of emergency lighting
- Wattage - 5W
- Lumens - 500
- Voltage - AC/DC ~265V
- Em Life - 90 mins.
- Color - WW 3000K
- Battery - Internal Lithium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.