Shop WESTGATE
See all product information
Create Account
120W LED CORN LAMP 15500 LUMENS 3000K E39 AC270-277V, UL LISTED, White
- Mfr # CL-EHL-120W-30K-E39
- Zoro # G724885874
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
CRI
>80
Length
5.12 in
Height
11.14 in
Voltage
120V AC to 277V AC
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-120W-30K-E39
- Zoro #
- G724885874
- UPC #
- 845060058871
- Country of Origin
- Viet Nam
- CRI
- >80
- Color Temperature
- 3000 K
- Lumens
- 15600LM
- Voltage
- 120V AC to 277V AC
- Rated Life
- 50,000hr
- Light Source
- LED
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Wattage
- 120W
- Finish
- White
- Beam Angle
- 360°
- IP Rating
- Damp Location
- Weight
- 3.42 lb
- Operating Temperature
- -4°F~113°F
- Power Factor
- >0.9
- Item
- 120W LED Corn Lamp 15500 Lumens 3000K E39 Ac270-277V
- Standards
- UL, DLC Premium
Dimensions
- Length
- 5.12 in
- Height
- 11.14 in
- Width
- 5.12 in
Description
The Westgate CL-EHL-120W-30K-E39 is a 120w LED corn lamp 15500 lumens 3000k e39 ac270-277v. It delivers 15600LM of 3000K light at 120W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.