Shop WESTGATE
See all product information
Create Account
300W 43500LM 5000K E39 CORN LAMP UL DLC, White
- Mfr # CL-HL-300W-50K-E39
- Zoro # G624885073
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Width
5.69 in
IP Rating
Damp Location
Rated Life
50,000hr
Beam Angle
360°
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-HL-300W-50K-E39
- Zoro #
- G624885073
- UPC #
- 845060054163
- Country of Origin
- Viet Nam
- Lumens
- 43500LM
- IP Rating
- Damp Location
- Item
- 300W 43500Lm 5000K E39 Corn Lamp UL DLC
- Rated Life
- 50,000hr
- Beam Angle
- 360°
- Standards
- UL
- Operating Temperature
- -4°F~113°F
- CRI
- >80
- Wattage
- 300W
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Light Source
- LED
- Weight
- 6.06 lb
- Voltage
- 120V to 277V
- Power Factor
- >0.9
- Color Temperature
- 5000 K
- Finish
- White
Dimensions
- Width
- 5.69 in
- Height
- 14.12 in
- Length
- 5.69 in
Description
The Westgate CL-HL-300W-50K-E39 is a 300w 43500lm 5000k e39 corn lamp UL DLC. It delivers 43500LM of 5000K light at 300W. Operates on 120-277V input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, beam angle 360 Deg, operating temperature -4 DegF-113 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.