FLUSH-MOUNT CLOUD FIXTURE ROUND 15.5in 20W 1500LM 27/30/35/40/50K ETL & ES, 27K/30K/35K/40K/50K
- Mfr # FCRB-16-MCT5
- Zoro # G624886612
product price:Â
$
34.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCRB-16-MCT5
- Zoro #
- G624886612
- UPC #
- 840378316866
- Country of Origin
- Malaysia
Description
The Westgate FCRB-16-MCT5 is a flush-mount cloud fixture round 15.5in 20w 1500lm 27/30/35/40/50k ETL & es. It delivers 1500LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of steel+plastic in a white finish. Dimming: TRIAC. Key specifications: CRI 80, power factor 0.7, beam angle 120 Deg, operating temperature -4 DegF +104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: 01.JT.BJ2835W 80N05. Lens: PC Lens. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.