Shop WESTGATE
See all product information
Create Account
WG SMART APP COMPATIBLE 8in 14W RGBW F, White
- Mfr # TC-FML-8-14W-RGBW-WIFI
- Zoro # G324885588
product price:Â
$
60.79
/ea
Key Features
CRI
>80
Housing Finish
White
Weight
0.8 lb
Fixture Temp. Range
104°F MAX
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-FML-8-14W-RGBW-WIFI
- Zoro #
- G324885588
- UPC #
- 845060058512
- Country of Origin
- Indonesia
Dimensions
- Height
- 1.0 in
- Length
- 8.0 in
- Width
- 8.0 in
Details
- CRI
- >80
- Housing Finish
- White
- Weight
- 0.8 lb
- Fixture Temp. Range
- 104°F MAX
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Fixture Wattage
- 14W
- Power Factor
- 0.9
- Item
- Wg Smart App Compatible 8In 14W RGBW F
- Lumens
- 980LM
- Body Material
- Aluminum
- Voltage
- 120V
- IP Rating
- Damp Location
- Color Temperature
- 3000 K to 6500 K
Description
The Westgate TC-FML-8-14W-RGBW-WIFI is a wg smart app compatible 8in 14w RGBW f. It delivers 980LM of RGBW light at 14W. Operates on 120V input power. Constructed of aluminum in a white finish. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, Damp Location ingress protection. Light source: LED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.