FML-R8-TRM-BK8 in DIAMETER, 14W, 550~600LM, 5000K (DAYLIGHT), ETL & ES

  • Mfr # FML-R8-TRM-BK

  • Zoro # G302638533


product price:  $13.15
/ea

Key Features

Material
Steel
IP Rating
IP65
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML-R8-TRM-BK
Zoro #
G302638533
UPC #
845060052657
Country of Origin
Unknown

Details

Material
Steel
IP Rating
IP65
Color
Black

Description

Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.