
Full-Lens Wall Sconce, 12W/14W/16W, 3000K/4000K/5000K, 2200LM, 120V
Mfr # LDSX-S-12-16W-MCTP-ORB
Zoro # G711647140
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Height
14.5 in
Length
14.63 in
Watts
12W/14W/16W
Lumens
1600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LDSX-S-12-16W-MCTP-ORB
Zoro #
G711647140
UPC #
845060012651
Country of Origin
China
Dimensions
Width
4.75 in
Height
14.5 in
Length
14.63 in
Details
Item
Goose Neck Lighting
Watts
12W/14W/16W
Lumens
1600
Finish
Bronze
Color Temp.
30K/40K/50K
Description
- •LED outdoor wall light with aluminium housing & powder-coated finish, acrylic diffuser; ideal for general site lighting, residential buildings, doorways, pathways and parking areas.
- •Aluminum Housing and Steel Back Plate
- •Lens: Acrylic PC Lens
- •Multi CCT & Power (Selectable Switch On The Back )
- •Color Temperatures: 3000K/4000K/5000K
- •Oil-Rubbed Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.