Shop WESTGATE
See all product information
Create Account
LED Wall Sconce, Bronze Still, 5W/10W/15W/20W, 5000K, 1800LM, 120-277V Style 6
- Mfr # CRE-MP-06-50K-BR
- Zoro # G411647129
product price:
$
348.99
/ea
Free Shipping & Returns
Key Features
Width
1.48 in
Height
47.72 in
Length
11.85 in
Watts
5W/10W/15W/20W
Lumens
1800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRE-MP-06-50K-BR
- Zoro #
- G411647129
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Wall Sconce
- Watts
- 5W/10W/15W/20W
- Lumens
- 1800
- Finish
- Bronze
- Color Temp.
- 5000 K
Dimensions
- Width
- 1.48 in
- Height
- 47.72 in
- Length
- 11.85 in
Description
- •Die-cast Aluminum weatherproof housing, steel backplate, Aluminum Trim (Dark Bronze or Silver)
- •Lifespan: 70,000 hr
- •Available in Color Temperature: 3000K/4000k/5000k
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.