Shop WESTGATE
See all product information
Create Account
BUILDER SERIES FLOOD LIGHT ADJUST 80/100/150W TUNE 30/40/50K 140LM/W PHOTOCELL, 80W/100W/150W
- Mfr # LFXE-LG-80-150W-MCTP-P
- Zoro # G824884760
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Width
11.54 in
Dimmable
0~10V Dimming
Finish
Bronze
Lighting Technology
Philips Lumileds LEDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFXE-LG-80-150W-MCTP-P
- Zoro #
- G824884760
- UPC #
- 845060087611
- Country of Origin
- China
Dimensions
- Width
- 11.54 in
- Length
- 12.6 in
- Height
- 2.76 in
Details
- Voltage
- 120V to 277V
- Item
- Builder Series Flood Light Adjust 80/100/150W Tune 30/40/50K 140Lm/W Photocell
- Dimmable
- 0~10V Dimming
- Finish
- Bronze
- Lighting Technology
- Philips Lumileds LEDs
- Rated Life
- 50,000hr
- IP Rating
- IP65
- Power Factor
- >0.90
- Lumens
- 135LM/W
- Lens Type
- Glass Lens
- Standards
- UL, DLC Premium
- Bulb Beam Angle
- 105°
- Weight
- 6.61 lb
- BUG Rating
- B4-U3-G1
- Fixture Wattage
- 80W/100W/150W
- CRI
- >70
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Base Material
- Aluminium+glass
- Color Temperature
- 3000 K, 4000 K, 5000 K
Description
The Westgate LFXE-LG-80-150W-MCTP-P is a builder series flood light adjust 80/100/150w tune 30/40/50k 140lm/w photocell. It delivers 135LM/W of 30K/40K/50K light at 80W/100W/150W. Operates on 120-277V input power. Constructed of aluminium+glass in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 105 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U3-G1. Light source: Philips Lumileds LEDs. Lens: Glass Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.