Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 10-30W SELECT, 30/40/50K SELECT, 60-DEGREE, BLACK, 10W/20W/30W
- Mfr # FLDX-LG-10-30W-MCTP-BK
- Zoro # G924886343
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Power Factor
>0.90
Fixture Wattage
10W/20W/30W
Width
4.73 in
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-LG-10-30W-MCTP-BK
- Zoro #
- G924886343
- UPC #
- 845060086423
- Country of Origin
- China
- IP Rating
- IP65
- Power Factor
- >0.90
- Fixture Wattage
- 10W/20W/30W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 120LM/W
- Bulb Beam Angle
- 60°
- Dimmable
- 0-10V
- Standards
- UL
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- BUG Rating
- B1-U2-G0
- Weight
- 3.53 lb
- Rated Life
- 50,000hr
- Lighting Technology
- Tong YiFang
- Voltage
- 120V to 277V
- Lens Type
- Glass Lens
- CRI
- >70
- Finish
- Black
- Item
- X-Gen Bullet 120-277V 10-30W Select
- Base Material
- Aluminium
Dimensions
- Width
- 4.73 in
- Length
- 9.23 in
- Height
- 7.95 in
Description
The Westgate FLDX-LG-10-30W-MCTP-BK is a x-gen bullet 120-277v 10-30w select. It delivers 120LM/W of 3000K/4000K/5000K light at 10W/20W/30W. Operates on 120-277V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Tong YiFang. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.