GEN. 4 STREET LIGHT POWER TUNABLE 15-50W 155LM/W 50K WITH SHORTING CAP, 120-277V, 15W/20W/30W/50W
- Mfr # STL4-15-50W-50K
- Zoro # G724886048
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Power Factor
0.9
Dimmable
0~10V Dimmable
Lumens
145LM/W
Length
18.98 in
CRI
>70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL4-15-50W-50K
- Zoro #
- G724886048
- UPC #
- 845060088472
- Country of Origin
- China
Dimensions
- Length
- 18.98 in
- Width
- 9.51 in
- Height
- 4.72 in
Details
- Power Factor
- 0.9
- Dimmable
- 0~10V Dimmable
- Lumens
- 145LM/W
- CRI
- >70
- Beam Angle
- 140°X80°
- IP Rating
- IP65
- Standards
- UL
- Housing Finish
- Light Grey
- Weight
- 5.69 lb
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Fixture Wattage
- 15W/20W/30W/50W
- Item
- Gen. 4 Street Light Power Tunable 15-50W 155Lm/W 50K With Shorting Cap
- Rated Life
- 70,000hr
- Color Temperature
- 5000 K
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
Description
The Westgate STL4-15-50W-50K is a gen. 4 street light power tunable 15-50w 155lm/w 50k with shorting cap. It delivers 145LM/W of 5000K light at 15W/20W/30W/50W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a light grey finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 140 DegX80 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.