Shop WESTGATE
See all product information
Create Account
X-GEN BARN GARAGE AREA LIGHT WITH ARM ADJ.72W-120W ADJ 30/40/50K 120-277V 0-10V, 72W/96W/120W, Gray
- Mfr # LRX-72-120W-MCTP-TL
- Zoro # G424885082
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Height
6.06 in
Standards
UL
Length
13.48 in
Width
9.09 in
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRX-72-120W-MCTP-TL
- Zoro #
- G424885082
- UPC #
- 845060089387
- Country of Origin
- Thailand
- Standards
- UL
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Rated Life
- 70,000hr
- Beam Angle
- 120
- Weight
- 4.15 lb
- Max. Fixture Wattage
- 72W/96W/120W
- Power Factor
- >0. 9
- Housing Finish
- Gray
- Lumens
- 130LM/W
- Dimmable
- 0~10V Dimmable
- Lighting Technology
- Lumileds LEDs
- Item
- X-Gen Barn Garage Area Light With Arm Adj.72W-120W Adj 30/40/50K 120-277V 0-10V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- IP Rating
- IP65
- CRI
- >70
- Voltage
- 120V to 277V
- Fixture Housing Material
- PC+Aluminum
Dimensions
- Height
- 6.06 in
- Length
- 13.48 in
- Width
- 9.09 in
Description
The Westgate LRX-72-120W-MCTP-TL is a x-gen barn garage area light with arm adj.72w-120w adj 30/40/50k 120-277v 0-10v. It delivers 130LM/W of 3000K/4000K/5000K light at 72W/96W/120W. Operates on 120-277V input power. Constructed of pc+aluminum in a gray finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 120, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: Lumileds LEDs. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.