GEN. 4 STREET LIGHT POWER TUNABLE 80-200W 135LM/W 50K w/SHORTING CAP, 120-277V, 5000K, Light Grey
- Mfr # STL4-80-200W-50K
- Zoro # G324884987
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Weight
10.1 lb
Lumens
140LM/W
Width
12.3 in
Fixture Wattage
80W/100W/150W/200W
Housing Finish
Light Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL4-80-200W-50K
- Zoro #
- G324884987
- UPC #
- 845060088533
- Country of Origin
- China
Dimensions
- Width
- 12.3 in
- Height
- 4.72 in
- Length
- 23.22 in
Details
- Weight
- 10.1 lb
- Lumens
- 140LM/W
- Item
- Gen. 4 Street Light Power Tunable 80-200W 135Lm/W 50K With Shorting Cap
- Fixture Wattage
- 80W/100W/150W/200W
- Housing Finish
- Light Grey
- IP Rating
- IP65
- Standards
- UL
- Color Temperature
- 5000 K
- Voltage
- 120V to 277V
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Beam Angle
- 140°X80°
- CRI
- >70
- Power Factor
- 0.9
- Dimmable
- 0~10V Dimmable
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Rated Life
- 70,000hr
Description
The Westgate STL4-80-200W-50K is a gen. 4 street light power tunable 80-200w 135lm/w 50k with shorting cap. It delivers 140LM/W of 5000K light at 80W/100W/150W/200W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a light grey finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 140 DegX80 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.