Shop WESTGATE
See all product information
Create Account
GENERATION 7 STADIUM LIGHT 1000W 120-277V 20KVA 45D LENS 5000K, 700W/800W/900W/1000W, Black
- Mfr # SFX-G7-700-1000W-45D-50K
- Zoro # G124885931
product price:Â
$
1,905.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Fixture Wattage
700W/800W/900W/1000W
Rated Life
50,000hr
Lens Type
Optical Lens
Voltage
100V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFX-G7-700-1000W-45D-50K
- Zoro #
- G124885931
- UPC #
- 845060037739
- Country of Origin
- China
- IP Rating
- IP65
- Fixture Wattage
- 700W/800W/900W/1000W
- Rated Life
- 50,000hr
- Lens Type
- Optical Lens
- Voltage
- 100V to 277V
- Finish
- Black
- Bulb Beam Angle
- 45°
- Power Factor
- >0.90
- Base Material
- Aluminium
- Weight
- 51.15 lb
- Color Temperature
- 5000 K
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- Philips Lumileds LEDs
- CRI
- >80
- Dimmable
- 0-10V
- Lumens
- 150LM/W
- Item
- Generation 7 Stadium Light 1000W 120-277V 20Kva 45D Lens 5000K
- Standards
- UL
Dimensions
- Length
- 21.84 in
- Width
- 25.79 in
- Height
- 14.78 in
Description
The Westgate SFX-G7-700-1000W-45D-50K is a generation 7 stadium light 1000w 120-277v 20kva 45d lens 5000k. It delivers 150LM/W of 5000K light at 700W/800W/900W/1000W. Operates on 100-277V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Philips Lumileds LEDs. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.