Shop WESTGATE
See all product information
Create Account
GENERATION 7 STADIUM LIGHT 500W 120-277V 20KVA 45D LENS 5000K, 200W/300W/400W/500W, Black
- Mfr # SFX-G7-200-500W-45D-50K
- Zoro # G124885078
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Fixture Wattage
200W/300W/400W/500W
Voltage
100V to 277V
Lighting Technology
Bridgelux
Width
21.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFX-G7-200-500W-45D-50K
- Zoro #
- G124885078
- UPC #
- 845060037654
- Country of Origin
- China
Dimensions
- Width
- 21.93 in
- Length
- 21.85 in
- Height
- 25.67 in
Details
- Standards
- UL
- Fixture Wattage
- 200W/300W/400W/500W
- Voltage
- 100V to 277V
- Lighting Technology
- Bridgelux
- CRI
- >80
- Color Temperature
- 5000 K
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Dimmable
- 0-10V
- Item
- Generation 7 Stadium Light 500W 120-277V 20Kva 45D Lens 5000K
- Bulb Beam Angle
- 45°
- Rated Life
- 50,000hr
- Lumens
- 150LM/W
- Finish
- Black
- Base Material
- Aluminium
- BUG Rating
- B4-U0-G3
- Weight
- 36.38 lb
- Lens Type
- Optical Lens
- Power Factor
- >0.90
- IP Rating
- IP65
Description
The Westgate SFX-G7-200-500W-45D-50K is a generation 7 stadium light 500w 120-277v 20kva 45d lens 5000k. It delivers 150LM/W of 5000K light at 200W/300W/400W/500W. Operates on 100-277V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U0-G3. Light source: Bridgelux. Lens: Optical Lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.