Shop WESTGATE
Create Account
WEATHERPROOF LED SQUARE FLOOD HEADS, 120V, 10W, 5000K, White
- Mfr # FLH-10W-50K-WH
- Zoro # G424967290
product price:Â
$
26.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLH-10W-50K-WH
- Zoro #
- G424967290
- UPC #
- 845060031454
- Country of Origin
- China
Description
The Westgate FLH-10W-50K-WH is a weatherproof LED square flood heads. It delivers 1000LM of 5000K light at 10W. Operates on 120V input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Key specifications: CRI >80, power factor 0.95, beam angle 100 Degrees, operating temperature -40 Degrees F to 104 Degrees F, 70,000hr rated life, IP65 ingress protection. Light source: COB. Lens: Transparent pc. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.