Shop WESTGATE
See all product information
Create Account
GENERATION 7 STADIUM LIGHT 500W 480V 20KVA 45D LENS 5000K, 200W/300W/400W/500W, Black
- Mfr # SFX-G7-200-500W-45D-50K-480V
- Zoro # G024885314
product price:Â
$
1,087.99
/ea
Free Shipping & Returns
Key Features
Bulb Beam Angle
45°
Voltage
277V to 480V
Color Temperature
5000 K
Operating Temp. Range
-4 Degrees to 104 Degrees F
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFX-G7-200-500W-45D-50K-480V
- Zoro #
- G024885314
- UPC #
- 845060037692
- Country of Origin
- China
- Item
- Generation 7 Stadium Light 500W 480V 20Kva 45D Lens 5000K
- Bulb Beam Angle
- 45°
- Voltage
- 277V to 480V
- Color Temperature
- 5000 K
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- IP Rating
- IP65
- Power Factor
- >0.90
- Base Material
- Aluminium
- Dimmable
- 0-10V
- Rated Life
- 50,000hr
- Fixture Wattage
- 200W/300W/400W/500W
- Lumens
- 150LM/W
- Standards
- UL
- Finish
- Black
- Lighting Technology
- Bridgelux
- BUG Rating
- B4-U0-G3
- Lens Type
- Optical Lens
- CRI
- >80
- Weight
- 36.38 lb
Dimensions
- Width
- 21.93 in
- Height
- 25.67 in
- Length
- 21.85 in
Description
The Westgate SFX-G7-200-500W-45D-50K-480V is a generation 7 stadium light 500w 480v 20kva 45d lens 5000k. It delivers 150LM/W of 5000K light at 200W/300W/400W/500W. Operates on 277-480V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U0-G3. Light source: Bridgelux. Lens: Optical Lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.