HALF-MOON WALL PACK 48/64/80W 3CCT TYPE3 WITH PHOTOCELL SIL, 48W/64W/80W, 30K/40K/50K, Silver
- Mfr # WPMX-48-80W-MCTP-SIL
- Zoro # G724886406
product price:Â
$
212.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPMX-48-80W-MCTP-SIL
- Zoro #
- G724886406
- UPC #
- 840378322492
- Country of Origin
- Thailand
Description
The Westgate WPMX-48-80W-MCTP-SIL is a half-moon wall pack 48/64/80w 3cct type3 with photocell sil. It delivers 135LM/W of 30K/40K/50K light at 48W/64W/80W. Operates on 120-277V input power. Constructed of aluminum heat sink+pc+glass lens in a silver finish. Dimming: 0-10V Dimming. Key specifications: CRI >/=80, power factor >0.9, THD <20%, beam angle Type III, operating temperature -40 DegF-122 DegF, >50,000hrs rated life, IP65 ingress protection. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.