Shop WESTGATE
See all product information
Create Account
HIGH BAY LAMP SELECTABLE 80/100/120W 30/40/50K, 80W/100W/120W, 30K/40K/50K, White
- Mfr # HBL-80-120W-MCT-E39
- Zoro # G624885325
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
White
Fixture Housing Material
PC + Aluminum
Weight
3.19 lb
Power Factor
>0.9
IP Rating
IP64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL-80-120W-MCT-E39
- Zoro #
- G624885325
- UPC #
- 845060092486
- Country of Origin
- Viet Nam
- Housing Finish
- White
- Fixture Housing Material
- PC + Aluminum
- Weight
- 3.19 lb
- Power Factor
- >0.9
- IP Rating
- IP64
- Lumens
- 150LM/W
- Fixture Wattage
- 80W/100W/120W
- Standards
- UL
- Bulb Beam Angle
- 100degree
- Item
- High Bay Lamp Selectable 80/100/120W 30/40/50K
- Rated Life
- 50000hrs
- CRI
- >80
- Bulb Operating Temp. Range
- Without Motion Sensor: -40℃ TO 50℃; With Motion Sensor: -30℃ TO 50℃
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
Dimensions
- Width
- 9.0 in
- Height
- 9.2 in
- Length
- 9.0 in
Description
The Westgate HBL-80-120W-MCT-E39 is a high bay lamp selectable 80/100/120w 30/40/50k. It delivers 150LM/W of 30K/40K/50K light at 80W/100W/120W. Operates on 120-277V input power. Constructed of pc + aluminum in a white finish. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 100degree, operating temperature Without Motion Sensor: -40 DegC TO 50 DegC; With Motion Sensor: -30 DegC TO 50 DegC, 50000hrs rated life, IP64 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.