Shop WESTGATE
See all product information
Create Account
X-GEN COMPACT LINEAR HIGH BAY 110/130/150W 35/40/50K 140 LM/W 0-10 SENSOR READY, 110W/130W/150W
- Mfr # LHCX-110-150W-MCTP-SR
- Zoro # G224884636
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Standards
UL, DLC
Bulb Operating Temp. Range
Without Sensor : -40℃ TO 55℃; With Sensor: -30℃ TO 55℃
Dimmable
0~10V Dimmable
Color Temperature
3000 K, 4000 K, 5000 K
Length
14.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHCX-110-150W-MCTP-SR
- Zoro #
- G224884636
- UPC #
- 840378301152
- Country of Origin
- Viet Nam
- Standards
- UL, DLC
- Bulb Operating Temp. Range
- Without Sensor : -40℃ TO 55℃; With Sensor: -30℃ TO 55℃
- Dimmable
- 0~10V Dimmable
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 5.06 lb
- Item
- X-Gen Compact Linear High Bay 110/130/150W 35/40/50K 140 Lm/W 0-10 Sensor Ready
- Power Factor
- ≥0.9
- Lumens
- 140LM/W
- Bulb Beam Angle
- 85 Degree (DLC Premium)
- IP Rating
- IP20
- Housing Finish
- White
- CRI
- >80
- Rated Life
- 50000hrs
- Fixture Housing Material
- Aluminum + IRON
- Fixture Wattage
- 110W/130W/150W
- Voltage
- AC120-277V
Dimensions
- Length
- 14.17 in
- Width
- 10.83 in
- Height
- 1.77 in
Description
The Westgate LHCX-110-150W-MCTP-SR is a x-gen compact linear high bay 110/130/150w 35/40/50k 140 lm/w 0-10 sensor ready. It delivers 140LM/W of 35K/40K/50K light at 110W/130W/150W. Operates on AC120-277V input power. Constructed of aluminum + iron in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.