WELL LIGHT, FIBER GLASS, PAR36 12V 50W MAX ( NOT INCLUDED), BLACK, LARGE LENS, Fiberglass(Black)
- Mfr # WL-140-FBK
- Zoro # G024884713
product price:Â
$
44.79
/ea
Key Features
Voltage
12V AC, 12V DC
Width
8.66 in
Weight
2.16 lb
Length
4.72 in
Material
Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL-140-FBK
- Zoro #
- G024884713
- UPC #
- 845060007961
- Country of Origin
- Malaysia
Dimensions
- Width
- 8.66 in
- Length
- 4.72 in
- Height
- 0.71 in
Details
- Voltage
- 12V AC, 12V DC
- Weight
- 2.16 lb
- Item
- Well Light
- Material
- Cast Aluminum
- IP Rating
- IP67
- Beam Angle
- 36º
- Housing Finish
- Fiberglass(Black)
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Description
The Westgate WL-140-FBK is a well light. Operates on 12VAC/DC input power. Constructed of cast aluminum in a fiberglass(black) finish. Key specifications: beam angle 36 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.