
LA-117-ANAREA LIGHT, 12V/50W MAX, SOLID BRASS, JC-GZ, ANTIQUE BRASS, W/ 3FT. CABLE
Mfr # LA-117-AN
Zoro # G802632574
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Lumens
200LM
Voltage
120AC/DC
Watts
3W
Color
Aged Nickel Finish
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA-117-AN
Zoro #
G802632574
UPC #
845060010770
Country of Origin
Unknown
Details
Lumens
200LM
Voltage
120AC/DC
Watts
3W
Color
Aged Nickel Finish
Material
Solid Brass
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensCast Brass, Aged Nickel Finish (Long-lasting Alternative to Stainless Steel)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.