Shop WESTGATE
See all product information
Create Account
LED 24in OUTDOOR SCONCE 25W 3CCT DUAL-DIMMING, ORB, 30K/40K/50K, Oil-rubbed bronze
- Mfr # LDSXL-MCT-DD-ORB
- Zoro # G524885647
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
150°~160°
Lumens
1800LM
Lighting Technology
LED
Rated Life
>50000
IP Rating
IP42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDSXL-MCT-DD-ORB
- Zoro #
- G524885647
- UPC #
- 845060081190
- Country of Origin
- China
- Beam Angle
- 150°~160°
- Lumens
- 1800LM
- Lighting Technology
- LED
- Rated Life
- >50000
- IP Rating
- IP42
- Standards
- ETL, ES
- Voltage
- 120V to 277V
- CRI
- 80
- Finish
- Oil-rubbed bronze
- Weight
- 5.16 lb
- Power Factor
- >90
- Housing Material
- Steel& acrylic
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- LED 24In Outdoor Sconce 25W 3Cct Dual-Dimming
- Fixture Wattage
- 25W
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Dimmable
- triac and 0-10V dimming
Dimensions
- Length
- 24.16 in
- Height
- 4.0 in
- Width
- 6.0 in
Description
The Westgate LDSXL-MCT-DD-ORB is a LED 24in outdoor sconce 25w 3cct dual-dimming. It delivers 1800LM of 30K/40K/50K light at 25W. Operates on 120-277V input power. Constructed of steel& acrylic in a oil-rubbed bronze finish. Dimming: triac and 0-10V dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP42 ingress protection. Light source: LED. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.