LED ARCHITECHTURAL 48in ROUND SUSPENDED 120/140/160/180/200W 5CCT 10FT, 120W/140W/160W/180W/200W
- Mfr # SCR-48D-MCTP5-D
- Zoro # G524968265
product price:Â
$
754.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCR-48D-MCTP5-D
- Zoro #
- G524968265
- UPC #
- 840378342346
- Country of Origin
- China
Description
The Westgate SCR-48D-MCTP5-D is a LED architechtural 48in round suspended 120/140/160/180/200w 5cct 10ft. It delivers 100LM/W of 27K/30K/35K/40K/50K light at 120W/140W/160W/180W/200W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10. Key specifications: CRI 80, power factor >0.92, THD <20, beam angle H115.1 V115.2, operating temperature -60, 50000 rated life, 20 ingress protection, BUG rating B4 U5 G3. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.