Shop WESTGATE
See all product information
Create Account
SCX 2.75in LINEAR 1-FOOT L SECTION 30K/35K/40K/50K WITH END CAPS, 20W, MCT, White
- Mfr # SCX-L1FT-20W-MCT4-D
- Zoro # G824884692
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
CRI
>80
Max. Fixture Wattage
20W
Width
3.35 in
Weight
3.1 lb
Lens
Opal Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX-L1FT-20W-MCT4-D
- Zoro #
- G824884692
- UPC #
- 845060058994
- Country of Origin
- China
- CRI
- >80
- Max. Fixture Wattage
- 20W
- Weight
- 3.1 lb
- Lens
- Opal Polycarbonate
- IP Rating
- IP54
- Fixture Temp. Range
- -13°F to 104°F
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Standards
- UL
- Dimmable
- 0~10V Dimmable
- Voltage
- 120V AC to 277V AC
- Fixture Housing Material
- Aluminum Housing
- Power Factor
- >0.95
- Fixture Item
- Scx 2.75In Linear 1-Foot L Section 30K/35K/40K/50K With End Caps
- Housing Finish
- White
Dimensions
- Width
- 3.35 in
- Length
- 10.5 in
- Height
- 3.35 in
Description
The Westgate SCX-L1FT-20W-MCT4-D is a scx 2.75in linear 1-foot l section 30k/35k/40k/50k with end caps. Rated at 20W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.