Shop WESTGATE
See all product information
Create Account
LED CONSTRUCTION / TEMPORARY LIGHT WITH SOCKET FOR LINKING MULTIPLE UNITS, 40W, 5000K
- Mfr # CL-CONST-40W-50K
- Zoro # G624885943
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Length
6.93 in
Rated Life
50,000hr
Beam Angle
360°
Wattage
40W
Weight
3.93 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-CONST-40W-50K
- Zoro #
- G624885943
- UPC #
- 845060053432
- Country of Origin
- Thailand
- Rated Life
- 50,000hr
- Beam Angle
- 360°
- Wattage
- 40W
- Weight
- 3.93 lb
- Material
- Aluminum And Polycarbonate
- Item
- LED Construction / Temporary Light With Socket For Linking Multiple Units
- Operating Temperature
- -4°F~113°F
- Lumens
- 4800LM
- Color Temperature
- 5000 K
- Power Factor
- >0.9
- Lens
- Polycarbonate
- IP Rating
- WET Locations
- CRI
- >80
- Voltage
- 120V to 277V
- Light Source
- Epistar
- Standards
- UL
Dimensions
- Length
- 6.93 in
- Height
- 12.09 in
- Width
- 6.93 in
Description
The Westgate CL-CONST-40W-50K is a LED construction / temporary light with socket for linking multiple units. It delivers 4800LM of 5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum and polycarbonate. Key specifications: CRI >80, power factor >0.9, beam angle 360 Deg, operating temperature -4 DegF-113 DegF, 50,000hr rated life, WET Locations ingress protection. Light source: Epistar. Lens: Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.