Shop WESTGATE
See all product information
Create Account
LED DRIVER 100-130V INPUT, 24V OUTPUT, 8.3A OUTPUT, 200W
- Mfr # LEDDR-24V-WP-200W
- Zoro # G124884811
product price:Â
$
80.79
/ea
Key Features
Material
Steel
Weight
5.0 lb
Input Voltage
24V DC
Wattage
200W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEDDR-24V-WP-200W
- Zoro #
- G124884811
- UPC #
- 845060039849
- Country of Origin
- China
Details
- Material
- Steel
- Weight
- 5.0 lb
- Input Voltage
- 24V DC
- Wattage
- 200W
- Item
- LED Driver 100~130V Input
Description
The Westgate LEDDR-24V-WP-200W is a LED driver 100-130v input. Rated at 200W. Operates on 24VDC input power. Constructed of steel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.