Zoro Homepage

LED Economy High Bay, 100W, 5000K

  • Mfr # UHL-100W-50K

  • Zoro # G711672937


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Lumens
12000
Color Temperature
5000K
Max. Fixture Wattage
100W
Length
11.24 in
Height
11.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHL-100W-50K
Zoro #
G711672937
UPC #
845060084580
Country of Origin
China

Dimensions

Length
11.24 in
Height
11.24 in
Width
2.82 in

Details

Lumens
12000
Color Temperature
5000K
Max. Fixture Wattage
100W
Item
Sports Light
Finish
Black

Description

  • •The adjustable panel high bay lamps are designed to replace 100W-150W UFO high bay fixtures. Its aluminum housing provides excellent corrosion resistance and heat dissipation. The LED panels can be adjusted from 0 to 90 degrees.
  • •Adjustable Angels (4 LED Panels)
  • •Quick Installation - E39 Mogul Socket
  • •Wattage: 100W
  • •Color Temperatures: 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.