Shop WESTGATE
See all product information
Create Account
LED FLOOD 12V 12W 30K 90D BRONZE, 3000K, Dark Bronze
- Mfr # GL-12V-12W-30K-BR
- Zoro # G724884655
product price:Â
$
91.79
/ea
Key Features
Length
6.77 in
Color Temperature
3000 K
Lens Type
Optical Lens
Voltage
12V
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-12V-12W-30K-BR
- Zoro #
- G724884655
- UPC #
- 845060059021
- Country of Origin
- China
- Color Temperature
- 3000 K
- Lens Type
- Optical Lens
- Voltage
- 12V
- IP Rating
- IP65
- Rated Life
- 70,000hr
- Item
- LED Flood 12V 12W 30K 90D Bronze
- Material
- Die-Cast Aluminum With Powder Coat Finish
- Lighting Technology
- Lumileds LEDs
- CRI
- >80
- Beam Angle
- 35°
- Housing Finish
- Dark Bronze
- BUG Rating
- B1-U2-G0
- Fixture Wattage
- 12W
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Power Factor
- 0.9
- Lumens
- 960LM
- Weight
- 2.02 lb
Dimensions
- Length
- 6.77 in
- Width
- 5.71 in
- Height
- 4.96 in
Description
The Westgate GL-12V-12W-30K-BR is a LED flood 12v 12w 30k 90d bronze. It delivers 960LM of 3000K light at 12W. Operates on 12V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.