Shop WESTGATE
See all product information
Create Account
LED FLOOD 12V 24W 50K 90D BRONZE, 5000K, Dark Bronze
- Mfr # GL-12V-24W-50K-BR
- Zoro # G624885561
product price:Â
$
96.79
/ea
Key Features
Voltage
12V
Lumens
1920LM
Beam Angle
35°
Operating Temp. Range
-4 Degrees to 104 Degrees F
Rated Life
70,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-12V-24W-50K-BR
- Zoro #
- G624885561
- UPC #
- 845060059076
- Country of Origin
- China
- Voltage
- 12V
- Lumens
- 1920LM
- Beam Angle
- 35°
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Rated Life
- 70,000hr
- Fixture Wattage
- 24W
- Lighting Technology
- Lumileds LEDs
- Material
- Die-Cast Aluminum With Powder Coat Finish
- Power Factor
- 0.9
- IP Rating
- IP65
- Color Temperature
- 5000 K
- Lens Type
- Optical Lens
- Weight
- 2.24 lb
- Housing Finish
- Dark Bronze
- BUG Rating
- B2-U2-G0
- Item
- LED Flood 12V 24W 50K 90D Bronze
- CRI
- >80
Dimensions
- Width
- 5.71 in
- Length
- 6.77 in
- Height
- 4.96 in
Description
The Westgate GL-12V-24W-50K-BR is a LED flood 12v 24w 50k 90d bronze. It delivers 1920LM of 5000K light at 24W. Operates on 12V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B2-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.