Shop WESTGATE
Create Account
11in SS COMMERCIAL INGROUND 22/34/50W 3CCT 0-10V 15-DEGREE, 22W/34W/50W, 30K/40K/50K
- Mfr # IGLC-D11-50W-MCTP-15D-D
- Zoro # G224886616
product price:Â
$
414.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGLC-D11-50W-MCTP-15D-D
- Zoro #
- G224886616
- UPC #
- 840378326124
- Country of Origin
- China
Description
The Westgate IGLC-D11-50W-MCTP-15D-D is a 11in ss commercial inground 22/34/50w 3cct 0-10v 15-degree. It delivers 85LM/W of 30K/40K/50K light at 22W/34W/50W. Operates on 100-277V input power. Constructed of 1. inground light die-casting aluminum body, 304 stainless steel cover; clear tempered glass; abs plastic fixing box 2. cob 24w/30w/50w wattage select,led bridgelux, driver build-in,angle:15 Deg ,0-10v 3cct 3. ip67, av100-277v 4. dia:270*h195mm 5. with 50cm 3*0.75mm2 wire. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 19.6 Deg, operating temperature -20 DegF to 40 DegF, 40,000hr rated life, IP67 ingress protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.