X-GEN UFO HIGHBAY 175 LM/W 240/200/150W 50K SEN READY, 150W/200W/240W, 5000K, BLACK
- Mfr # UHX-G2-240W-MP-50K-SR
- Zoro # G624968387
product price:Â
$
177.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UHX-G2-240W-MP-50K-SR
- Zoro #
- G624968387
- UPC #
- 840378331685
- Country of Origin
- China
Description
The Westgate UHX-G2-240W-MP-50K-SR is a x-gen UFO highbay 175 lm/w 240/200/150w 50k sen ready. It delivers 175LM/W of 5000K light at 150W/200W/240W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 90 Degrees, operating temperature -40 Degrees FApprox. +104 Degrees F, 50,000hr rated life, IP65 ingress protection, BUG rating B5-U3-G1. Light source: Lumileds 2835. Lens: Optical lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.