LED LINEAR HIGH BAY, 120-277V, 80W/110W/150W, 35K/40K/50K, White
- Mfr # LLHB4-80-150W-MCTP
- Zoro # G824884609
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Power Factor
>0.95
Fixture Temp. Range
-4°F to 131°F
Lens
Polycarbonate lens
Height
2.0 in
IP Rating
Suitable for Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLHB4-80-150W-MCTP
- Zoro #
- G824884609
- UPC #
- 845060081091
- Country of Origin
- China
Dimensions
- Height
- 2.0 in
- Length
- 24.2 in
- Width
- 17.7 in
Details
- Power Factor
- >0.95
- Fixture Temp. Range
- -4°F to 131°F
- Lens
- Polycarbonate lens
- IP Rating
- Suitable for Damp Location
- Fixture Housing Material
- Extrued Aluminum Housing
- Max. Fixture Wattage
- 80W/110W/150W
- Weight
- 11.0 lb
- Lumens
- 125LM/W
- Rated Life
- 50,000hr
- Dimmable
- 0~10V Dimmable
- Lighting Technology
- LED
- Item
- LED Linear High Bay
- Finish
- White
- Fixture Voltage
- 120V AC to 277V AC
- CRI
- >80
- Standards
- UL, DLC Premium
- Color Temperature
- 3000 K, 4000 K, 5000 K
Description
The Westgate LLHB4-80-150W-MCTP is a LED linear high bay. It delivers 125LM/W of 35K/40K/50K light at 80W/110W/150W. Operates on 120-277VAC input power. Constructed of extrued aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, THD <20%, operating temperature -4 DegF to 131 DegF, 50,000hr rated life, Suitable for Damp Location ingress protection. Light source: LED. Lens: Polycarbonate lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.