Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Linear Vapor Lights, 75W, 3500K/4000K/5000K, 480V

  • Mfr # LLVT-4FT-75W-MCT-D-480V

  • Zoro # G011695186


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Width
1.37 in
Lumens
9964
Length
9.85 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLVT-4FT-75W-MCT-D-480V
Zoro #
G011695186
UPC #
845060075014
Country of Origin
China

Dimensions

Width
1.37 in
Length
9.85 in
Height
12 in

Details

Item
Flood Lights
Fixture Wattage
75W
Lumens
9964
Finish
Gray
Color Temp.
35K/40K/50K

Description

  • •Suitable for restaurants, bakeries, food facilities, gyms, pool areas, and any application where NSF certified fixtures or high-end architectural designer grade fixtures are required.
  • •NSF/ANSI 2:2015 Food Equipment: Splash Zone: Equipment surfaces that are subject to splash and food spillage during operation of the equipment other than those in a direct contact food-zone
  • •MCTP: Multi Color Temperature & Multi Power/ Wattage (Selectable)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.