LED POST-TOP CORN LAMP, 120-277V, REVERSIBLE MOGUL BASE, E39 BASE, 40W, 3000K, White
- Mfr # CL-PT2-40W-30K-E39
- Zoro # G424886416
product price:Â
$
89.35
/ea
Key Features
Material
Aluminum And Polycarbonate
Rated Life
50,000hr
Width
6.9 in
Height
9.36 in
Wattage
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-PT2-40W-30K-E39
- Zoro #
- G424886416
- UPC #
- 845060019193
- Country of Origin
- Viet Nam
Dimensions
- Width
- 6.9 in
- Height
- 9.36 in
- Length
- 5.07 in
Details
- Material
- Aluminum And Polycarbonate
- Item
- LED Post-Top Corn Lamp
- Rated Life
- 50,000hr
- Wattage
- 40W
- Color Temperature
- 3000 K
- Voltage
- 120V to 277V
- Lens
- Polycarbonate
- Beam Angle
- 360°
- Power Factor
- >0.9
- IP Rating
- Damp Location
- Operating Temperature
- -4°F~113°F
- Standards
- UL, DLC Premium
- CRI
- >80
- Lumens
- 5200LM
- Weight
- 1.37 lb
- Finish
- White
- Light Source
- LED
Description
The Westgate CL-PT2-40W-30K-E39 is a LED post-top corn lamp. It delivers 5200LM of 3000K light at 40W. Operates on 120-277V input power. Constructed of aluminum and polycarbonate in a white finish. Key specifications: CRI >80, power factor >0.9, beam angle 360 Deg, operating temperature -4 DegF-113 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.