Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 60LED 4000K IP67 CRI>90. 24V 14.4W/m. 10MM PCB led strip 1 330 lm/Ft
- Mfr # ULR-OT-49F-HO-40K
- Zoro # G624885424
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
120°
Operating Temp. Range
-4 Degrees to 104 Degrees F
Color Temperature
4000 K
Lumens
330LM/FT
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-OT-49F-HO-40K
- Zoro #
- G624885424
- UPC #
- 845060048308
- Country of Origin
- China
Dimensions
- Width
- 17.2 in
- Length
- 18.8 in
Details
- Beam Angle
- 120°
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 4000 K
- Lumens
- 330LM/FT
- CRI
- 90
- Standards
- UL
- Rated Life
- 50,000hr
- Voltage
- 24V DC
- Weight
- 2.0 lb
- Lighting Technology
- SMD
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 4000K Ip67 Cri>90. 24V 14.4W/M. 10Mm Pcb LED Strip 1 330 Lm/Ft 4.4W/Ft
- Fixture Wattage
- 4.4W/FT
- Dimmable
- Dimmable using magnetic driver
- IP Rating
- IP67
- Fixture Housing Material
- PCB
Description
The Westgate ULR-OT-49F-HO-40K is a UL listed LED ribbon 2835 60led 4000k ip67 cri>90. 24v 14.4w/m. 10mm pcb LED strip 1 330 lm/ft 4.4w/ft. It delivers 330LM/FT of 4000K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.