20/30/40 Watt 35K/4K/5K CCT Selectable 1X4 LED Single Basket Troffer 120-277 Volt White Finish
- Mfr # 65/1602
- Zoro # G123653890
product price:Â
$
72.99
/ea
Sold in multiples of 2 for
$145.98
Key Features
Lamp Included
Integrated
Lamp Base
Integrated
Application
Lighting
Dimmable
Yes
Standards
cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1602
- Zoro #
- G123653890
- UPC #
- 45923516023
- Country of Origin
- Mexico
Dimensions
- Length
- 47.76 in
- Width
- 11.93 in
- Height
- 1.42 in
Details
- Lamp Included
- Integrated
- Lamp Base
- Integrated
- Application
- Lighting
- Dimmable
- Yes
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
- Glass Finish
- No Glass
- CRI
- 80+
- Lumens
- 2500L/3750L/5000L
- Shape
- Rectangle
- Voltage
- 120V to 277V
- Color
- White
- Lamp Shape
- Integrated LED
- Item
- LED Single Basket Troffer
- Emergency Battery Backup
- No
- Style
- Utility
- Material
- Steel
- Shade / Lens Finish
- White
- Watts
- 20W/30W/40W
- Damp/Wet Rating
- Damp
- CCT
- 3500K/4000K/5000K
Description
The SATCO NUVO 65-1602 Single Basket LED Troffer provides flexible lighting performance in a slim 1x4 profile. Selectable wattage (20W/30W/40W) and selectable CCT (3500K/4000K/5000K) allow output from 2500 to 5000 lumens to meet varying application requirements. Built with a steel housing and polycarbonate lens, this fixture offers uniform light distribution, 0-10V dimming to 10%, damp location rating (IP20), a 50,000-hour rated life, and a 5-year warranty.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.