Four-Light Indoor Convertible Chandelier ORB Metallic Bronze Interior
- Mfr # 6345000
- Zoro # G7625776
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Type - Fixtures
VINTAGE ST20 OR A19
Watts
60 W
Dimmable
No
Housing Finish
ORB W/HL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6345000
- Zoro #
- G7625776
- UPC #
- 24034634505
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- VINTAGE ST20 OR A19
- Watts
- 60 W
- Dimmable
- No
- Housing Finish
- ORB W/HL
- Housing Material
- METAL
- Lamp Quantity
- 4
- Fixture Series
- IRON HILL
- Indoor/Outdoor
- Indoor
- Shade
- Metal Shades
- Slope Angle
- 60 Degrees
- Style
- Vintage
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 16.25"
- Shade Diameter
- 8.66 in
- Diameter
- 25-1/4 in
- Maximum Hanging Length
- 54-1/2 in
Description
The industrial, vintage style of the Iron Hill four-light convertible chandelier/semi-flush ceiling fixture is perfect for a multitude of design styles, from modern living spaces to farmhouse kitchens. Oil rubbed bronze finish with highlights on broad, metal shades creates a rustic farmhouse appeal. Enhanced by a metallic bronze finish, the interior of the metal shades casts a warm glow. The chandelier design is ideal for a dining room or entryway, while the semi-flush can be installed in a foyer, living room or bedroom. Featuring a warm casual look, the Iron Hill fixture will provide excellent illumination. For added vintage appeal use Westinghouse Timeless Vintage Inspired light bulbs (not included) to create the atmosphere you want.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.