Zoro Homepage

LED Strip Light with Sensor & Emergency Backup, 20W, 3500K/4000K/5000K

  • Mfr # LSL-2FT-20W-MCT-D-EM-SEN

  • Zoro # G911672911


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Lumens
2100
Fixture Wattage
20W
Housing Finish
White
Height
6.1 in
Color Temp.
35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-2FT-20W-MCT-D-EM-SEN
Zoro #
G911672911
UPC #
845060085983
Country of Origin
China

Dimensions

Height
6.1 in
Width
11.2 in
Length
7.2 in

Details

Lumens
2100
Fixture Wattage
20W
Housing Finish
White
Color Temp.
35K/40K/50K
Item
Vapor Proof Light

Description

  • •Ideal for residential, commercial, and industrial lighting. Steady performance and long lifetime. LED Strip Light is a cost-effective, energy-efficient lighting fixture for surface mount applications such as corridors, stairwells, public rooms, schools, hospitals utility areas, etc.
  • •Ceiling Mount or Suspended Mount - 2ft.
  • •Lens: Polycarbonate Frosted Lens, Shatter Resistant
  • •Wattage: 20W
  • •MCT: Multi Color Temperature (Selectable Switch Inside Fixture)
  • •Color Temperatures: 3500K/ 4000K/ 5000K
  • •Dimmable
  • •w/ Emergency Backup
  • •Sensor Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.