Shop WESTGATE
See all product information
Create Account
LED T8 4FT , 15W , 1800 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE
- Mfr # T8-EZ6-GS-4FT-15W-50K-F
- Zoro # G402638549
product price:
$
150.99
/pk of 12, $12.58/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Watts
15W
Lumens
1800LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T8-EZ6-GS-4FT-15W-50K-F
- Zoro #
- G402638549
- UPC #
- 845060061956
- Country of Origin
- Unknown
Details
- Voltage
- 120V AC to 277V AC
- Watts
- 15W
- Lumens
- 1800LM
Description
NO PARTIAL PACKSINNER BOX QTY: 12PCSMASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) Works with electronic ballasts CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.