Led T8 4ft , 18w , 2160 Lm , 3500k , Frosted Glass , Type A+B , Dlc, Non Dimmable, Pk 12

  • Mfr # T8-EZ6-GS-4FT-18W-40K-F

  • Zoro # G302638472


product price:  $159.99
/pk 12, $13.33/ea
Free Shipping & Returns

Key Features

Voltage
120-277VAC
Watts
18W
Lumens
2160LM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T8-EZ6-GS-4FT-18W-40K-F
Zoro #
G302638472
UPC #
845060062014
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
18W
Lumens
2160LM

Description

NO PARTIAL PACKSINNER BOX QTY: 12PCS MASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.