Shop WESTGATE
See all product information
Create Account
LED TUNABLE NON-CUTOFF WALL PACKS (POWER & COLOR TEMP. TUNABLE), 80W Max, 3000K-5700K, Dark Bronze
- Mfr # WMX-MCTP-D
- Zoro # G924886381
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP54
Fixture Wattage
80W Max
Lumens
9000LM Max
Width
9.29 in
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMX-MCTP-D
- Zoro #
- G924886381
- UPC #
- 845060052596
- Country of Origin
- China
- IP Rating
- IP54
- Fixture Wattage
- 80W Max
- Lumens
- 9000LM Max
- Dimmable
- 0~10V Dimmable
- Lens Type
- Prismatic borosilicate glass lens
- Standards
- UL
- Rated Life
- 70,000hr
- Power Factor
- 0.95
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Voltage
- 120V to 277V
- Weight
- 9.25 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- Lumileds LEDs
- CRI
- >80
- BUG Rating
- B3-U4-G4
- Item
- LED Tunable Non-Cutoff Wall Packs (Power & Color Temp. Tunable)
- Finish
- Dark Bronze
- Color Temperature
- 3000 K to 5700 K
Dimensions
- Width
- 9.29 in
- Height
- 7.46 in
- Length
- 15.06 in
Description
The Westgate WMX-MCTP-D is a LED tunable non-cutoff wall packs (power & color temp. tunable). It delivers 9000LM Max of 3000K-5700K light at 80W Max. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor 0.95, THD <20%, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B3-U4-G4. Light source: Lumileds LEDs. Lens: Prismatic borosilicate glass lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.