LED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R, 12W, 3000K
- Mfr # VTU-12W-30K
- Zoro # G424885525
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Max. Fixture Wattage
12W
Lighting Technology
Luminos Xnova COB
Beam Angle
180°
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTU-12W-30K
- Zoro #
- G424885525
- UPC #
- 845060007121
- Country of Origin
- China
Dimensions
- Height
- 11.88 in
- Length
- 7.75 in
- Width
- 6.0 in
Details
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 12W
- Lighting Technology
- Luminos Xnova COB
- Beam Angle
- 180°
- IP Rating
- IP65
- Standards
- UL
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K
- Lens
- Glass Lens
- Fixture Item
- LED Universal Vapor Lights
- Fixture Temp. Range
- -40°F to 104°F
- CRI
- >80
- Lumens
- 840LM
- Fixture Housing Material
- Die-Cast Housing And Silver Powder Coated Finish
- Housing Finish
- Silver
- Weight
- 4.68 lb
- Power Factor
- 0.95
Description
The Westgate VTU-12W-30K is a LED universal vapor lights. It delivers 840LM of 3000K light at 12W. Operates on 120-277V input power. Constructed of die-cast housing and silver powder coated finish in a silver finish. Key specifications: CRI >80, power factor 0.95, beam angle 180 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Luminos Xnova COB. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.