Shop WESTGATE
See all product information
Create Account
LED VANITY BATH BAR, MULTI COLOR TEMP, 24in, BN, 32W, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # LVF-48-MCT5-BN
- Zoro # G424885143
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Lumens
2700LM
Rated Life
50,000hr
CRI
90
Dimmable
TRIAC DIMMING
Voltage
120V/60Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVF-48-MCT5-BN
- Zoro #
- G424885143
- UPC #
- 845060014495
- Country of Origin
- Indonesia
Dimensions
- Length
- 48.1 in
- Height
- 4.7 in
- Width
- 3.1 in
Details
- Lumens
- 2700LM
- Rated Life
- 50,000hr
- CRI
- 90
- Dimmable
- TRIAC DIMMING
- Voltage
- 120V/60Hz
- Ambient Temp. Range
- -20 Degrees to 40 Degrees C
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Housing Material
- Aluminum
- Lighting Technology
- LED
- Item
- LED Vanity Bath Bar
- IP Rating
- IP20
- Housing Finish
- Brushed Nickel
- Fixture Wattage
- 32W
- Power Factor
- >0.95
- Standards
- ETL
- Weight
- 4.0 lb
Description
The Westgate LVF-48-MCT5-BN is a LED vanity bath bar. It delivers 2700LM of 27K/30K/35K/40K/50K light at 32W. Operates on 120V/60Hz input power. Constructed of aluminum in a brushed nickel finish. Dimming: TRIAC DIMMING. Key specifications: CRI 90, power factor >0.95, THD Less than 30%, operating temperature -20 DegC-40 DegC, 50,000hr rated life, IP20 ingress protection. Light source: LED. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.